Straight Flute (Hand) Straight Flute Hand Tap, 7/16"-20, Plug, UNF, High Speed Steel, 4

  • Mfr # C60796

  • Zoro # G2755352


product price:  $28.99
/ea

Key Features

Shank Dia.
Shank Dia.: 0.323"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
7/16"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C60796
Zoro #
G2755352
UPC #
697334607960
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.323"
Tap Size
7/16"
Tap Dimension Type
Inch
Overall Length
3-5/32"
Pitch Diameter Limit
H3
Tap Thread Size
7/16"-20
Thread Length
1-7/16"
65% Thread Drill Size
10.00 mm
75% Thread Drill Size
9.95 mm
Tap Length Standard
USCTI
Square Size
0.2420 in
Thread Size
7/16"-20
Shank Length
1 11/16 in
55% Thread Drill Size
10.20 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Left Hand
List Number
1002L
Number of Pieces
1
Tap Thread Type
UNF
Tap Finish
Bright (Uncoated)
Standards
USCTI Table 302A
Cutting Direction - Machining
Left Hand
Series
1002L
Threads per Inch
20
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Standard
UNF
Thread Limit
H3
Extended Neck
Yes
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K
Primary Material Application ISO Code
N, P
Class of Fit
2B
Tap Shank Standard
USCTI
Spiral Direction
Neutral
Secondary Material Application
Cast Iron
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 7/16 In.-20, UNF, Plug, Overall Length 3.16 in, High Speed Steel, Bright (Uncoated), Left Hand, Thread Length 1.44 in, 75 Percent Thread Drill Size 9.95 mm, Thread Limit H3, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.