Shop CLEVELAND

Straight Flute (Hand) Straight Flute Hand Tap, 7/8"-14, Taper, UNF, High Speed Steel, 4

  • Mfr # C54890
  • Zoro # G2847028

product price: 
$
80.69
/ea

Key Features

Shank Dia.
Shank Dia.: 0.697"
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Size
7/8"
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C54890
Zoro #
G2847028
UPC #
697334548904
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.697"
Tap Size
7/8"
Tap Dimension Type
Inch
Overall Length
4-11/16"
Tap Thread Size
7/8"-14
Pitch Diameter Limit
H4
Thread Length
2-7/32"
Shank Length
2 15/32 in
Square Size
0.5230 in
75% Thread Drill Size
20.40 mm
Thread Size
7/8"-14
Tap Length Standard
USCTI
55% Thread Drill Size
20.90 mm
65% Thread Drill Size
13/16 in
Square Length
0.52 in
Shank Diameter
0.697 in
Square Width
0.52 in
Wire Rope Length
4.69 in
Length
4.69 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Standards
USCTI Table 302A
Tap Finish
Bright (Uncoated)
List Number
1001
Number of Pieces
1
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
1001
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Measurement System
Fractional Inch
Class of Fit
2B
Thread Limit
H4
Extended Neck
Yes
Thread Standard
UNF
Tap Shank Standard
USCTI
Primary Material Application ISO Code
K, M, N, P
Spiral Direction
Neutral
Threads per Inch
14
Shank Type - Machining
Straight
Helix Angle
0 Degrees
Shank Type
Square
Tap Application
Blind Hole, Through Hole
Impact Rated
Not Impact Rated

Description

Straight Flute Tap, Thread Size 7/8 In.-14, UNF, Taper, Overall Length 4.69 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2.22 in, 75 Percent Thread Drill Size 20.40 mm, Thread Limit H4, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.