Straight Flute (Hand) Straight Flute Hand Tap, #8-32, Plug, UNC, High Speed Steel, 4

  • Mfr # C55166

  • Zoro # G2847667


product price:  $11.99
/ea

Key Features

Shank Dia.
Shank Dia.: 0.168"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
#8
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C55166
Zoro #
G2847667
UPC #
697334551669
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.168"
Tap Size
#8
Tap Dimension Type
Inch
Overall Length
2-1/8"
Thread Length
3/4"
Tap Thread Size
#8-32
Pitch Diameter Limit
H2
55% Thread Drill Size
3.60 mm
Shank Length
1 3/8 in
65% Thread Drill Size
3.50 mm
Square Size
0.1310 in
Tap Length Standard
USCTI
Thread Size
#8-32
75% Thread Drill Size
3.40 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
1002-TN
Tap Finish
TiN
Tap Thread Type
UNC
Standards
USCTI Table 302A
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
1002-TN
Secondary Material Application ISO Code
K, M, P
Measurement System
Pipe
Primary Material Application ISO Code
K, M, P
Class of Fit
2B
Shank Type - Machining
Straight
Thread Standard
UNC
Extended Neck
Yes
Spiral Direction
Neutral
Primary Material Application
Cast Iron, Stainless Steel, Steel
Thread Limit
H2
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Threads per Inch
32
Tap Shank Standard
USCTI
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #8-32, UNC, Plug, Overall Length 2.13 in, High Speed Steel, TiN, Right Hand, Thread Length 0.75 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H2, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.