Shop CLEVELAND

Straight Flute (Hand) Straight Flute Hand Tap, #8-32, Taper, UNC, High Speed Steel, 4

  • Mfr # C54307
  • Zoro # G2844900

product price: 
$
10.69
/ea

Key Features

Shank Dia.
Shank Dia.: 0.168"
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Size
#8
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C54307
Zoro #
G2844900
UPC #
697334543077
Country of Origin
United States
Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
1001-TN
Tap Thread Type
UNC
Standards
USCTI Table 302A
Number of Pieces
1
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Series
1001-TN
Threads per Inch
32
Measurement System
Pipe
Extended Neck
Yes
Tap Shank Standard
USCTI
Spiral Direction
Neutral
Thread Standard
UNC
Primary Material Application ISO Code
K, M, P
Shank Type - Machining
Straight
Class of Fit
2B
Thread Limit
H3
Primary Material Application
Cast Iron, Stainless Steel, Steel
Helix Angle
0 Degrees
Shank Type
Square
Tap Application
Blind Hole, Through Hole
Impact Rated
Not Impact Rated

Dimensions

Shank Dia.
Shank Dia.: 0.168"
Tap Size
#8
Tap Dimension Type
Inch
Overall Length
2-1/8"
Thread Length
3/4"
Tap Thread Size
#8-32
Pitch Diameter Limit
H3
Thread Size
#8-32
55% Thread Drill Size
3.60 mm
65% Thread Drill Size
3.50 mm
Square Size
0.1310 in
Tap Length Standard
USCTI
75% Thread Drill Size
3.40 mm
Shank Length
1 3/8 in
Shank Diameter
0.168 in
Square Width
0.13 in
Square Length
0.13 in
Wire Rope Length
2.13 in
Length
2.13 in

Description

Straight Flute Tap, Thread Size #8-32, UNC, Taper, Overall Length 2.13 in, High Speed Steel, TiN, Right Hand, Thread Length 0.75 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H3, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.