Shop CLEVELAND

Straight Flute (Hand) Straight Flute Hand Tap, 9/16"-12, Bottoming, Plug, Taper, UNC, 4

  • Mfr # C54762
  • Zoro # G2846650

product price: 
$
106.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
Shank Dia.: 0.429"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming, Plug, Taper
Tap Size
9/16"
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C54762
Zoro #
G2846650
UPC #
697334547624
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.429"
Tap Size
9/16"
Tap Dimension Type
Inch
Overall Length
3 19/32 in
Thread Length
1-21/32"
Pitch Diameter Limit
H3
Tap Thread Size
9/16"-12
55% Thread Drill Size
1/2 in
Shank Length
1 15/16 in
Square Size
5/16 in
65% Thread Drill Size
12.50 mm
75% Thread Drill Size
12.20 mm
Shank Diameter
0.429 in
Square Width
0.322 in
Square Length
21/64 in
Thread Size
9/16"-12
Wire Rope Length
3 19/32 in
Length
3 19/32 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming, Plug, Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Standards
USCTI Table 302A
List Number
1004
Tap Finish
Bright (Uncoated)
Number of Pieces
3
Tap Thread Type
UNC
Includes
(1) Bottoming Tap, (1) Plug Tap, (1) Taper Tap
Cutting Direction - Machining
Right Hand
Class of Fit
3B
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Features
Taper-Plug-Bottoming
Tap Type
Straight Flute
Primary Material Application ISO Code
K, M, N, P
Thread Limit
H3
Series
1004
Extended Shank
No
Thread Standard
UNC
Measurement System
Fractional Inch
Number Of Taps
3
Tap Shank Standard
USCTI Table 302A
Threads per Inch
12

Description

Three Piece Tap Kit, Tap Thread Size 9/16 In.-12, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 1 21/32 in, Overall Length 3 19/32 in, 75 Percent Thread Drill Size 12.20 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.