Shop CLEVELAND

Straight Flute (Hand) Straight Flute Hand Tap, 9/16"-12, Bottoming, UNC, High Speed Steel, 4

  • Mfr # C55236
  • Zoro # G2847971

product price: 
$
43.29
/ea

Key Features

Shank Dia.
Shank Dia.: 0.429"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
9/16"
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C55236
Zoro #
G2847971
UPC #
697334552369
Country of Origin
United States
Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Standards
USCTI Table 302A
Number of Pieces
1
Tap Thread Type
UNC
Tap Finish
TiN
List Number
1003-TN
Cutting Direction - Machining
Right Hand
Series
1003-TN
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Thread Standard
UNC
Thread Limit
H3
Class of Fit
2B
Spiral Direction
Neutral
Extended Neck
Yes
Primary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P
Threads per Inch
12
Tap Shank Standard
USCTI
Helix Angle
0 Degrees
Shank Type
Square
Tap Application
Blind Hole, Through Hole
Impact Rated
Not Impact Rated

Dimensions

Shank Dia.
Shank Dia.: 0.429"
Tap Size
9/16"
Tap Dimension Type
Inch
Overall Length
3-19/32"
Thread Length
1-21/32"
Pitch Diameter Limit
H3
Tap Thread Size
9/16"-12
Tap Length Standard
USCTI
65% Thread Drill Size
12.50 mm
Thread Size
9/16"-12
Square Size
0.3220 in
75% Thread Drill Size
12.20 mm
55% Thread Drill Size
1/2 in
Shank Length
1 15/16 in
Shank Diameter
0.429 in
Square Length
0.32 in
Square Width
0.32 in
Wire Rope Length
3.59 in
Length
3.59 in

Description

Straight Flute Tap, Thread Size 9/16 In.-12, UNC, Bottoming, Overall Length 3.59 in, High Speed Steel, TiN, Right Hand, Thread Length 1.66 in, 75 Percent Thread Drill Size 12.20 mm, Thread Limit H3, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.