Straight Flute (Hand) Straight Flute Hand Tap, M10-1.50, Bottoming, Plug, Taper, Metric, 4

  • Mfr # C54627

  • Zoro # G2846151


product price:  $44.19
/ea

Key Features

Shank Dia.
9.67mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming, Plug, Taper
Tap Size
M10
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C54627
Zoro #
G2846151
UPC #
697334546276
Country of Origin
United States

Dimensions

Shank Dia.
9.67mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
74.61mm
Tap Thread Size
M10-1.50
Thread Length
31.75mm
Pitch Diameter Limit
D6
65% Thread Drill Size
11/32 in
55% Thread Drill Size
8.90 mm
75% Thread Drill Size
8.50 mm
Shank Length
42.86 mm
Square Size
7.26 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming, Plug, Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
Bright (Uncoated)
Tap Thread Type
Metric
List Number
1004
Standards
USCTI Table 302A
Number of Pieces
3
Includes
(1) Bottoming Tap, (1) Plug Tap, (1) Taper Tap
Cutting Direction - Machining
Right Hand
Thread Standard
Metric
Coolant Fed
Non-Coolant Through
Thread Pitch
1.50mm
Number Of Taps
3
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Class of Fit
6H
Series
1004
Thread Limit
2B
Tap Type
Straight Flute
Features
Taper-Plug-Bottoming
Extended Shank
No
Measurement System
Metric
Tap Shank Standard
USCTI Table 302A
Primary Material Application ISO Code
K, M, N, P

Description

Three Piece Tap Kit, Tap Thread Size M10-1.50, High Speed Steel, Bright (Uncoated), Thread Standard Metric, Thread Length 1 1/4 in, Overall Length 2 15/16 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D6, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.