Shop CLEVELAND

Straight Flute (Hand) Straight Flute Hand Tap, M12-1.25, Plug, Metric, High Speed Steel, 4

  • Mfr # C54676
  • Zoro # G2846230

product price: 
$
26.19
/ea

Key Features

Shank Dia.
9.32mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M12
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C54676
Zoro #
G2846230
UPC #
697334546764
Country of Origin
United States
Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
Metric
Number of Pieces
1
Standards
USCTI Table 302A
List Number
1002
Tap Finish
Bright (Uncoated)
Cutting Direction - Machining
Right Hand
Series
1002
Thread Standard
Metric
Thread Pitch
1.25mm
Thread Limit
D5
Shank Type - Machining
Straight
Tap Shank Standard
USCTI
Spiral Direction
Neutral
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Measurement System
Metric
Primary Material Application ISO Code
K, M, N, P
Class of Fit
6H
Helix Angle
0 Degrees
Impact Rated
Not Impact Rated
Tap Application
Blind Hole, Through Hole
Shank Type
Square

Dimensions

Shank Dia.
9.32mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
85.72 mm
Thread Length
42.07 mm
Tap Thread Size
M12-1.25
Pitch Diameter Limit
D5
65% Thread Drill Size
10.94 mm
Shank Length
43.66 mm
Tap Length Standard
USCTI
75% Thread Drill Size
10.78 mm
Square Size
6.99 mm
Thread Size
M12x1.25
Square Width
6.99 mm
Shank Diameter
9.32 mm
Square Length
6.99 mm
Wire Rope Length
85.72 mm
Length
85.72 mm

Description

Straight Flute Tap, Thread Size M12x1.25, Metric, Plug, Overall Length 85.72 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 42.07 mm, 75 Percent Thread Drill Size 10.78 mm, Thread Limit D5, Class of Fit 6H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.