Shop CLEVELAND

Straight Flute (Hand) Straight Flute Hand Tap, M12-1.75, Bottoming, Plug, Taper, Metric, 4

  • Mfr # C54692
  • Zoro # G2846300

product price: 
$
77.39
/ea

Key Features

Shank Dia.
9.32mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming, Plug, Taper
Tap Size
M12
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C54692
Zoro #
G2846300
UPC #
697334546924
Country of Origin
United States
Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming, Plug, Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
3
Tap Finish
Bright (Uncoated)
List Number
1004
Tap Thread Type
Metric
Standards
USCTI Table 302A
Includes
(1) Bottoming Tap, (1) Plug Tap, (1) Taper Tap
Cutting Direction - Machining
Right Hand
Thread Limit
D6
Series
1004
Thread Standard
Metric
Measurement System
Metric
Features
Taper-Plug-Bottoming
Tap Type
Straight Flute
Extended Shank
No
Coolant Fed
Non-Coolant Through
Thread Pitch
1.75mm
Primary Material Application ISO Code
K, M, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Number Of Taps
3
Class of Fit
6H
Tap Shank Standard
USCTI Table 302A

Dimensions

Shank Dia.
9.32mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
85.73mm
Thread Length
42.07mm
Pitch Diameter Limit
D6
Tap Thread Size
M12-1.75
Square Size
6.99 mm
65% Thread Drill Size
10.50 mm
75% Thread Drill Size
10.30 mm
55% Thread Drill Size
27/64 in
Shank Length
43.66 mm
Shank Diameter
9.32 mm
Thread Size
M12x1.75
Square Width
6.99 mm
Square Length
6.99 mm
Wire Rope Length
3 3/8 in
Length
3 3/8 in

Description

Three Piece Tap Kit, Tap Thread Size M12-1.75, High Speed Steel, Bright (Uncoated), Thread Standard Metric, Thread Length 1 21/32 in, Overall Length 3 3/8 in, 75 Percent Thread Drill Size 10.30 mm, Thread Limit D6, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.