Shop CLEVELAND

Straight Flute (Hand) Straight Flute Hand Tap, M14-2.00, Taper, Metric, High Speed Steel, 4

  • Mfr # C54755

  • Zoro # G2846459


product price:  $37.15
/ea

Key Features

Shank Dia.
10.89mm
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Size
M14
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C54755
Zoro #
G2846459
UPC #
697334547556
Country of Origin
United States

Dimensions

Shank Dia.
10.89mm
Tap Size
M14
Tap Dimension Type
Metric
Overall Length
91.28mm
Pitch Diameter Limit
D7
Tap Thread Size
M14-2.00
Thread Length
42.07 mm
Shank Length
49.21 mm
65% Thread Drill Size
31/64 in
55% Thread Drill Size
12.50 mm
Tap Length Standard
USCTI
Square Size
8.18 mm
Thread Size
M14x2
75% Thread Drill Size
12.00 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
Metric
Standards
USCTI Table 302A
List Number
1001
Tap Finish
Bright (Uncoated)
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
1001
Spiral Direction
Neutral
Measurement System
Metric
Extended Neck
Yes
Thread Standard
Metric
Tap Shank Standard
USCTI
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Pitch
2.00mm
Secondary Material Application ISO Code
K, M, N, P
Primary Material Application
All Materials
Thread Limit
D7
Class of Fit
6H
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M14x2, Metric, Taper, Overall Length 91.28 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 42.07 mm, 75 Percent Thread Drill Size 12.00 mm, Thread Limit D7, Class of Fit 6H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.