Shop CLEVELAND

Straight Flute (Hand) Straight Flute Hand Tap, M18-2.50, Bottoming, Metric, High Speed Steel, 4

  • Mfr # C54835

  • Zoro # G2846818


product price:  $62.59
/ea

Key Features

Shank Dia.
13.7668
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
M18
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C54835
Zoro #
G2846818
UPC #
697334548355
Country of Origin
United States

Dimensions

Shank Dia.
13.7668
Tap Size
M18
Tap Dimension Type
Metric
Overall Length
102.39mm
Tap Thread Size
M18-2.50
Thread Length
46.04 mm
Pitch Diameter Limit
D7
55% Thread Drill Size
16.20 mm
75% Thread Drill Size
15.50 mm
Thread Size
M18x2.5
Shank Length
56.35 mm
65% Thread Drill Size
5/8 in
Tap Length Standard
USCTI
Square Size
10.31 mm
Shank Diameter
13.77 mm
Square Length
10.31 mm
Square Width
10.31 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
1003
Tap Finish
Bright (Uncoated)
Number of Pieces
1
Tap Thread Type
Metric
Standards
USCTI Table 302A
Cutting Direction - Machining
Right Hand
Series
1003
Thread Limit
D7
Thread Standard
Metric
Measurement System
Metric
Spiral Direction
Neutral
Thread Pitch
2.50mm
Primary Material Application ISO Code
K, M, N, P
Shank Type - Machining
Straight
Tap Shank Standard
USCTI
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Class of Fit
6H
Helix Angle
0 Degrees
Tap Application
Blind Hole, Through Hole
Impact Rated
Not Impact Rated
Shank Type
Square

Description

Straight Flute Tap, Thread Size M18x2.5, Metric, Bottoming, Overall Length 102.39 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 46.04 mm, 75 Percent Thread Drill Size 15.50 mm, Thread Limit D7, Class of Fit 6H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.