Shop CLEVELAND

Straight Flute (Hand) Straight Flute Hand Tap, M18-2.50, Plug, Metric, High Speed Steel, 4

  • Mfr # C54834
  • Zoro # G2846897

product price: 
$
65.15
/ea

Key Features

Shank Dia.
13.7668
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M18
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C54834
Zoro #
G2846897
UPC #
697334548348
Country of Origin
United States
Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
1002
Standards
USCTI Table 302A
Number of Pieces
1
Tap Finish
Bright (Uncoated)
Tap Thread Type
Metric
Cutting Direction - Machining
Right Hand
Series
1002
Extended Neck
Yes
Measurement System
Metric
Thread Standard
Metric
Primary Material Application ISO Code
K, M, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Tap Shank Standard
USCTI
Thread Pitch
2.50mm
Shank Type - Machining
Straight
Thread Limit
D7
Spiral Direction
Neutral
Class of Fit
6H
Helix Angle
0 Degrees
Tap Application
Blind Hole, Through Hole
Shank Type
Square
Impact Rated
Not Impact Rated

Dimensions

Shank Dia.
13.7668
Tap Size
M18
Tap Dimension Type
Metric
Overall Length
102.39 mm
Thread Length
46.04 mm
Tap Thread Size
M18-2.50
Pitch Diameter Limit
D7
Shank Length
56.35 mm
Thread Size
M18x2.5
Square Size
10.31 mm
65% Thread Drill Size
5/8 in
Tap Length Standard
USCTI
75% Thread Drill Size
15.50 mm
55% Thread Drill Size
16.20 mm
Shank Diameter
13.77 mm
Square Length
10.31 mm
Square Width
10.31 mm
Wire Rope Length
102.39 mm
Length
102.39 mm

Description

Straight Flute Tap, Thread Size M18x2.5, Metric, Plug, Overall Length 102.39 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 46.04 mm, 75 Percent Thread Drill Size 15.50 mm, Thread Limit D7, Class of Fit 6H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.