Straight Flute (Hand) Straight Flute Hand Tap, M20-2.50, Bottoming, Plug, Taper, Metric, 4

  • Mfr # C54867

  • Zoro # G2847113


product price:  $233.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
16.56mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming, Plug, Taper
Tap Size
M20
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C54867
Zoro #
G2847113
UPC #
697334548676
Country of Origin
United States

Dimensions

Shank Dia.
16.56mm
Tap Size
M20
Tap Dimension Type
Metric
Overall Length
113.51mm
Pitch Diameter Limit
D7
Thread Length
50.80mm
Tap Thread Size
M20-2.50
Shank Length
62.71 mm
Square Size
12.42 mm
55% Thread Drill Size
18.20 mm
65% Thread Drill Size
45/64 in
75% Thread Drill Size
17.50 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming, Plug, Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
3
Tap Thread Type
Metric
Standards
USCTI Table 302A
Tap Finish
Bright (Uncoated)
List Number
1004
Includes
(1) Bottoming Tap, (1) Plug Tap, (1) Taper Tap
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Class of Fit
6H
Thread Standard
Metric
Series
1004
Thread Limit
2B
Primary Material Application ISO Code
K, M, N, P
Thread Pitch
2.50mm
Tap Type
Straight Flute
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Number Of Taps
3
Extended Shank
No
Tap Shank Standard
USCTI Table 302A
Features
Taper-Plug-Bottoming
Measurement System
Metric

Description

Three Piece Tap Kit, Tap Thread Size M20-2.50, High Speed Steel, Bright (Uncoated), Thread Standard Metric, Thread Length 2 in, Overall Length 4 15/32 in, 75 Percent Thread Drill Size 17.50 mm, Thread Limit D7, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.