Shop CLEVELAND

Straight Flute (Hand) Straight Flute Hand Tap, M4.5-0.75, Bottoming, Metric, High Speed Steel, 4

  • Mfr # C54305

  • Zoro # G2844882


product price:  $12.59
/ea

Key Features

Shank Dia.
4.92mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
M4.5
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C54305
Zoro #
G2844882
UPC #
697334543053
Country of Origin
United States

Dimensions

Shank Dia.
4.92mm
Tap Size
M4.5
Tap Dimension Type
Metric
Overall Length
60.33mm
Pitch Diameter Limit
D4
Tap Thread Size
M4.5-0.75
Thread Length
22.33mm
65% Thread Drill Size
#24
55% Thread Drill Size
5/32 in
Square Size
3.86 mm
75% Thread Drill Size
#25
Thread Size
M4.5x0.75
Shank Length
38.10 mm
Tap Length Standard
USCTI
Square Length
3.86 mm
Square Width
3.86 mm
Shank Diameter
4.93 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
List Number
1003
Standards
USCTI Table 302A
Tap Finish
Bright (Uncoated)
Tap Thread Type
Metric
Cutting Direction - Machining
Right Hand
Series
1003
Tap Shank Standard
USCTI
Measurement System
Metric
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Standard
Metric
Extended Neck
Yes
Thread Limit
D4
Primary Material Application ISO Code
K, M, N, P
Spiral Direction
Neutral
Thread Pitch
0.75mm
Class of Fit
6H
Helix Angle
0 Degrees
Impact Rated
Not Impact Rated
Shank Type
Square
Tap Application
Blind Hole, Through Hole

Description

Straight Flute Tap, Thread Size M4.5x0.75, Metric, Bottoming, Overall Length 60.45 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 12.7 mm, 75 Percent Thread Drill Size #25, Thread Limit D4, Class of Fit 6H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.