Straight Flute (Hand) Straight Flute Hand Tap, Plug, UNC, High Speed Steel, 4

  • Mfr # C55090

  • Zoro # G2847481


product price:  $165.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.255",0.318",0.381",0.323",0.367"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
1/2"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C55090
Zoro #
G2847481
UPC #
697334550907
Country of Origin
United States

Dimensions

Shank Dia.
0.255",0.318",0.381",0.323",0.367"
Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
2-1/2",2-23/32",2-15/16",3-5/32",3-3/8"
Pitch Diameter Limit
H3
Thread Length
1",1-1/8",1-1/4",1-7/16",1-251/32"
Tap Thread Size
1/4"-20, 1/4"-28, 5/16"-18, 5/16"-24, 3/8"-16, 3/8"-24, 7/16"-14, 7/16"-20, 1/2"-13, 1/2"-20
Square Size
Various
Shank Length
Various

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
UNC
Number of Pieces
10
Includes
Includes: Metal Index case,1/4-20,1/4-28,5/16-18,5/16-24,3/8-16,3/8-24,7/16-14,7/16-20,1/2-20,1/2-13
List Number
1002
Standards
USCTI Table 302A
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Features
Plug
Primary Material Application ISO Code
K, M, N, P
Tap Type
Straight Flute
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Thread Standard
UNC, UNF
Tap Shank Standard
USCTI Table 302A
Extended Shank
No
Class of Fit
3B
Number Of Taps
3
Series
1002
Thread Limit
2B
Threads per Inch
13, 14, 16, 18, 20, 24, 28
Measurement System
Fractional Inch

Description

Hand Tap Set, Straight Flute, High Speed Steel, Number of Pieces 10, Thread Sizes Included 1/2 In.-13, 1/2 In.-20, 1/4 In.-20, 1/4 In.-28, 3/8 In.-16, 3/8 In.-24, 5/16 In.-18, 5/16 In.-24, 7/16 In.-14, 7/16 In.-20, Thread Standard UNC, UNF, Thread Direction Right Hand, Tap Finish Bright (Uncoated), Thread Limit H3, Coolant Fed Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.