Straight Flute Hand Tap, 1-1/2"-12, Bottoming, 6 Flutes, UNF

  • Mfr # C55065

  • Zoro # G2847280


product price:  $271.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-1/2"-12
Tap Chamfer
Bottoming
Number of Flutes
6
Tap Thread Type
UNF
Standards
USCTI Table 302A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C55065
Zoro #
G2847280
UPC #
697334550655
Country of Origin
United States

Dimensions

Tap Thread Size
1-1/2"-12
Pitch Diameter Limit
H4
Overall Length
6-3/8"
Thread Length
3"
Shank Dia.
Shank Dia.: 1.233"
Tap Dimension Type
Inch
Tap Size
1/2"
Thread Size
1 1/2"-12
75% Thread Drill Size
1.4188 in
Shank Length
3 3/8 in
65% Thread Drill Size
1.4296 in
Square Size
0.9250 in
Tap Length Standard
USCTI

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Number of Flutes
6
Tap Thread Type
UNF
Standards
USCTI Table 302A
Tap Material
High Speed Steel
List Number
1003
Number of Pieces
1
Tap Finish
Bright
Thread Direction
Right Hand
Tap Style
Straight Flute (Hand)
Cutting Direction - Machining
Right Hand
Series
1003
Threads per Inch
12
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application ISO Code
H, K, M, N, O, P, S
Thread Standard
UNF
Class of Fit
2B
Spiral Direction
Neutral
Secondary Material Application ISO Code
K, M, N, P
Primary Material Application
All Materials
Measurement System
Fractional Inch
Tap Shank Standard
USCTI
Shank Type - Machining
Straight
Extended Neck
Yes
Thread Limit
H4
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1 1/2 In.-12, UNF, Bottoming, Overall Length 6.38 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3 in, 75 Percent Thread Drill Size 1.4188 in, Thread Limit H4, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.