Straight Flute Hand Tap, 1-1/4"-12, Plug, 6 Flutes, UNF

  • Mfr # C55001

  • Zoro # G2847518


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-1/4"-12
Tap Chamfer
Plug
Number of Flutes
6
Tap Thread Type
UNF
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C55001
Zoro #
G2847518
UPC #
697334550013
Country of Origin
United States

Dimensions

Tap Thread Size
1-1/4"-12
Tap Dimension Type
Inch
Pitch Diameter Limit
H4
Overall Length
5-3/4"
Shank Dia.
Shank Dia.: 1.021"
Thread Length
2-9/16"
Tap Size
1/4"
Square Size
0.7660 in
Tap Length Standard
USCTI
75% Thread Drill Size
1.1688 in
65% Thread Drill Size
1.1796 in
Shank Length
3 5/32 in
Thread Size
1 1/4"-12

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Number of Flutes
6
Tap Thread Type
UNF
Standards
USCTI Table 302A
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Number of Pieces
1
List Number
1002
Thread Direction
Right Hand
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Series
1002
Shank Type - Machining
Straight
Tap Shank Standard
USCTI
Primary Material Application
All Materials
Secondary Material Application ISO Code
K, M, N, P
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Standard
UNF
Class of Fit
2B
Spiral Direction
Neutral
Primary Material Application ISO Code
H, K, M, N, O, P, S
Thread Limit
H4
Extended Neck
Yes
Threads per Inch
12
Measurement System
Fractional Inch
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1 1/4 In.-12, UNF, Plug, Overall Length 5.75 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2.56 in, 75 Percent Thread Drill Size 1.1688 in, Thread Limit H4, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.