Straight Flute Hand Tap, 1-1/4"-12, Taper, 6 Flutes, UNF

  • Mfr # C55000

  • Zoro # G2847402


product price:  $189.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-1/4"-12
Tap Chamfer
Taper
Number of Flutes
6
Tap Thread Type
UNF
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C55000
Zoro #
G2847402
UPC #
697334550006
Country of Origin
United States

Dimensions

Tap Thread Size
1-1/4"-12
Thread Length
2-9/16"
Pitch Diameter Limit
H4
Tap Dimension Type
Inch
Shank Dia.
Shank Dia.: 1.021"
Overall Length
5-3/4"
Tap Size
1/4"
65% Thread Drill Size
1.1796 in
75% Thread Drill Size
1.1688 in
Shank Length
3 5/32 in
Square Size
0.7660 in
Tap Length Standard
USCTI
Thread Size
1 1/4"-12

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Taper
Number of Flutes
6
Tap Thread Type
UNF
Thread Direction
Right Hand
Number of Pieces
1
Standards
USCTI Table 302A
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
List Number
1001
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Series
1001
Thread Limit
H4
Measurement System
Fractional Inch
Primary Material Application ISO Code
H, K, M, N, O, P, S
Thread Standard
UNF
Shank Type - Machining
Straight
Tap Shank Standard
USCTI
Class of Fit
2B
Secondary Material Application ISO Code
K, M, N, P
Primary Material Application
All Materials
Extended Neck
Yes
Spiral Direction
Neutral
Threads per Inch
12
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1 1/4 In.-12, UNF, Taper, Overall Length 5.75 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2.56 in, 75 Percent Thread Drill Size 1.1688 in, Thread Limit H4, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.