Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Bottoming, 3

  • Mfr # C54730

  • Zoro # G2846407


product price: $25.80
/ea

Key Features

Shank Dia.
Shank Dia.: 0.367"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C54730
Zoro #
G2846407
UPC #
697334547303
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.367"
Tap Dimension Type
Inch
Tap Size
1/2"
Overall Length
3-3/8"
Thread Length
1-21/32"
Pitch Diameter Limit
H3
Tap Thread Size
1/2"-13
Shank Length
1 23/32 in
75% Thread Drill Size
27/64 in
55% Thread Drill Size
11.30 mm
65% Thread Drill Size
11.00 mm
Tap Length Standard
USCTI
Thread Size
1/2"-13
Square Size
0.2750 in

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Thread Type
UNC
Standards
USCTI Table 302A
List Number
1003
Thread Direction
Right Hand
Number of Pieces
1
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Series
1003
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Spiral Direction
Neutral
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, M, N, P
Shank Type - Machining
Straight
Thread Limit
H3
Extended Neck
Yes
Threads per Inch
13
Tap Shank Standard
USCTI
Class of Fit
2B
Thread Standard
UNC
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1/2 In.-13, UNC, Bottoming, Overall Length 3.38 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.66 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit H3, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.