Zoro Homepage

Straight Flute Hand Tap, Bottoming 3 Flutes

  • Mfr # C54075

  • Zoro # G2844027


product price: $22.99
/ea

Key Features

Shank Dia.
3.58mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C54075
Zoro #
G2844027
UPC #
697334540755
Country of Origin
United States

Dimensions

Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Size
M2
Overall Length
44.45mm
Thread Length
11.11mm
Pitch Diameter Limit
D3
Tap Thread Size
M2-0.40
65% Thread Drill Size
1.65 mm
Square Size
2.79 mm
75% Thread Drill Size
1.60 mm
Thread Size
M2x0.4
55% Thread Drill Size
#51
Shank Length
33.34 mm
Tap Length Standard
USCTI

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Standards
USCTI Table 302A
Tap Finish
Bright
Number of Pieces
1
Thread Direction
Right Hand
Tap Thread Type
Metric
List Number
1003
Cutting Direction - Machining
Right Hand
Series
1003
Thread Limit
D3
Spiral Direction
Neutral
Extended Neck
Yes
Thread Pitch
0.40mm
Thread Standard
Metric
Secondary Material Application ISO Code
K, M, N, P
Primary Material Application
All Materials
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Tap Shank Standard
USCTI
Primary Material Application ISO Code
H, K, M, N, O, P, S
Measurement System
Metric
Shank Type - Machining
Straight
Class of Fit
6H
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M2x0.4, Metric, Bottoming, Overall Length 44.45 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11.11 mm, 75 Percent Thread Drill Size 1.60 mm, Thread Limit D3, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.