Zoro Homepage

Straight Flute Hand Tap Bottoming, 3 Flutes

  • Mfr # C54510

  • Zoro # G2845777


product price: $10.19
/ea

Key Features

Shank Dia.
Shank Dia.: 0.318"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C54510
Zoro #
G2845777
UPC #
697334545101
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.318"
Tap Dimension Type
Inch
Tap Size
5/16"
Overall Length
2-23/32"
Thread Length
1-1/8"
Tap Thread Size
5/16"-18
Pitch Diameter Limit
H3
Tap Length Standard
USCTI
55% Thread Drill Size
I
Shank Length
1 19/32 in
Square Size
0.2380 in
65% Thread Drill Size
17/64 in
Thread Size
5/16"-18
75% Thread Drill Size
F

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Thread Direction
Right Hand
Number of Pieces
1
Tap Finish
Bright
Standards
USCTI Table 302A
Tap Thread Type
UNC
List Number
1003
Cutting Direction - Machining
Right Hand
Series
1003
Extended Neck
Yes
Primary Material Application
All Materials
Threads per Inch
18
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Measurement System
Fractional Inch
Spiral Direction
Neutral
Thread Standard
UNC
Tap Shank Standard
USCTI
Class of Fit
2B
Primary Material Application ISO Code
H, K, M, N, O, P, S
Shank Type - Machining
Straight
Thread Limit
H3
Secondary Material Application ISO Code
K, M, N, P
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 5/16 In.-18, UNC, Bottoming, Overall Length 2.72 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.13 in, 75 Percent Thread Drill Size F, Thread Limit H3, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.