Zoro Homepage

Straight Flute Hand Tap, Bottoming, Plug, Taper, 3

  • Mfr # C54235

  • Zoro # G2754558


product price: $22.19
/ea

Key Features

Shank Dia.
Shank Dia.: 0.141"
Tap Chamfer
Bottoming, Plug, Taper
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C54235
Zoro #
G2754558
UPC #
697334542353
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.141"
Tap Dimension Type
Inch
Tap Size
#6
Overall Length
2"
Pitch Diameter Limit
H2
Thread Length
11/16"
Tap Thread Size
#6-40
Thread Size
#6-40
65% Thread Drill Size
#32
55% Thread Drill Size
#31
Shank Length
1 9/32 in
Square Size
0.1100 in
Tap Length Standard
USCTI
75% Thread Drill Size
#33

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming, Plug, Taper
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Thread Type
UNF
List Number
5512
Thread Direction
Right Hand
Standards
USCTI Table 302A
Number of Pieces
3
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Series
1004
Thread Limit
H2
Tap Shank Standard
USCTI
Threads per Inch
40
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Secondary Material Application ISO Code
K, M, N, P
Spiral Direction
Neutral
Primary Material Application
All Materials
Measurement System
Pipe
Thread Standard
UNF
Shank Type - Machining
Straight
Extended Neck
Yes
Primary Material Application ISO Code
H, K, M, N, O, P, S
Class of Fit
2B
Tap Type
Straight Flute

Description

Hand Tap Set, Tap Thread Size #6-40, High Speed Steel, Bright (Uncoated), Thread Standard UNF, Thread Length 11/16 in, Overall Length 2 in, 75 Percent Thread Drill Size #33, Thread Limit H2, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.