Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap

  • Mfr # C83366

  • Zoro # G310037465


product price: $9.19
/ea

Key Features

Number of Flutes
2
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Overall Length
2.1300 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C83366
Zoro #
G310037465
UPC #
697334048176
Country of Origin
United States

Dimensions

Overall Length
2.1300 in
Thread Length
0.3800 in
Shank Dia.
0.1680 in
Drill Bit Size
0.164 in
Tap Length Standard
USCTI
Thread Size
#8-32
Shank Length
0.25 in
Square Size
0.2500 x 0.1310 in
75% Thread Drill Size
#29

Details

Item
Hand Tap
Number of Flutes
2
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Standards
USCTI Table 302A
Tap Chamfer
Taper
Thread Direction
Right Hand
Thread Limit
H2
Class of Fit
2B
Extended Neck
Yes
Primary Material Application ISO Code
K, M, N, P
Shank Type - Machining
Straight
Thread Standard
UNC
Measurement System
Decimal Inch
Threads per Inch
32
Primary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel
Tap Shank Standard
USCTI
Features
General Purpose
Spiral Direction
Right Hand

Description

Straight Flute Hand Tap, Thread Size #8-32, UNC, Taper, Overall Length 2.13 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.75 in, 75 Percent Thread Drill Size #29, Thread Limit H2, Class of Fit 2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.