Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap

  • Mfr # C83381

  • Zoro # G110037436


product price: $26.29
/ea

Key Features

Number of Flutes
4
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Overall Length
3.3800 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C83381
Zoro #
G110037436
UPC #
697334048350
Country of Origin
United States

Dimensions

Overall Length
3.3800 in
Shank Dia.
0.3670 in
Thread Length
0.9400 in
Drill Bit Size
1/2 in
Thread Size
1/2-13
Tap Length Standard
USCTI
Shank Length
0.4375 in
75% Thread Drill Size
27/64 in
Square Size
0.4375 x 0.2750 in

Details

Item
Hand Tap
Number of Flutes
4
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Standards
USCTI Table 302A
Tap Chamfer
Taper
Thread Direction
Right Hand
Primary Material Application ISO Code
K, M, N, P
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel
Features
General Purpose
Tap Shank Standard
USCTI
Extended Neck
Yes
Measurement System
Decimal Inch
Thread Standard
UNC
Thread Limit
H2
Threads per Inch
13
Class of Fit
2B
Spiral Direction
Right Hand

Description

Straight Flute Hand Tap, Thread Size 1/2 In.-13, UNC, Taper, Overall Length 3.38 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.66 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit H2, Class of Fit 2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.