Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap

  • Mfr # C83382

  • Zoro # G410037334


product price: $91.49
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Tap Style
Straight Flute
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Overall Length
113.51 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C83382
Zoro #
G410037334
UPC #
697334048367
Country of Origin
United States

Dimensions

Overall Length
113.51 mm
Thread Length
50.80 mm
Drill Bit Size
19.99 mm
Thread Size
M20-1.50
75% Thread Drill Size
47/64 in

Details

Item
Hand Tap
Number of Flutes
4
Tap Style
Straight Flute
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Tap Chamfer
Taper
Thread Pitch
1.50 mm
Features
General Purpose
Thread Limit
D6
Measurement System
Metric
Thread Standard
Metric
Class of Fit
6H
Primary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel

Description

Straight Flute Hand Tap, Thread Size M20x1.5, Metric, Taper, Overall Length 113.51 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 50.8 mm, 75 Percent Thread Drill Size 47/64 in, Thread Limit D6, Class of Fit 6H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.