Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap

  • Mfr # C83384

  • Zoro # G010037574


product price: $15.49
/ea

Key Features

Number of Flutes
3
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
TiN
Overall Length
1 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C83384
Zoro #
G010037574
UPC #
697334048381
Country of Origin
United States

Dimensions

Overall Length
1 13/16 in
Thread Length
1/2 in
Shank Dia.
0.1410 in
Thread Size
#3-48
Drill Bit Size
0.099 in
Tap Length Standard
USCTI
75% Thread Drill Size
2.00 mm
Shank Length
0.1875 in
Square Size
0.1875 x 0.1100 in

Details

Item
Hand Tap
Number of Flutes
3
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
TiN
Tap Chamfer
Taper
Thread Direction
Right Hand
Standards
USCTI Table 302A
Shank Type - Machining
Straight
Features
General Purpose
Measurement System
Decimal Inch
Class of Fit
2B
Tap Shank Standard
USCTI
Thread Limit
H2
Primary Material Application
Cast Iron, Stainless Steel, Steel
Thread Standard
UNC
Threads per Inch
48
Primary Material Application ISO Code
K, M, P
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through

Description

Straight Flute Hand Tap, Thread Size #3-48, UNC, Taper, Overall Length 1.81 in, High Speed Steel, TiN, Right Hand, Thread Length 0.5 in, 75 Percent Thread Drill Size 2.00 mm, Thread Limit H2, Class of Fit 2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.