Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap

  • Mfr # C83387

  • Zoro # G310037519


product price: $13.69
/ea

Key Features

Number of Flutes
3
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
TiN
Overall Length
1.8800 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C83387
Zoro #
G310037519
UPC #
697334048442
Country of Origin
United States

Dimensions

Overall Length
1.8800 in
Shank Dia.
0.1410 in
Thread Length
0.3100 in
Thread Size
#4-48
Tap Length Standard
USCTI
Drill Bit Size
0.112 in
75% Thread Drill Size
#42
Shank Length
0.1875 in
Square Size
0.1875 x 0.1100 in

Details

Item
Hand Tap
Number of Flutes
3
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
TiN
Standards
USCTI Table 302A
Thread Direction
Right Hand
Tap Chamfer
Taper
Primary Material Application ISO Code
K, M, P
Tap Shank Standard
USCTI
Measurement System
Decimal Inch
Primary Material Application
Cast Iron, Stainless Steel, Steel
Extended Neck
Yes
Thread Standard
UNF
Features
General Purpose
Thread Limit
H2
Shank Type - Machining
Straight
Class of Fit
2B
Threads per Inch
48
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand

Description

Straight Flute Hand Tap, Thread Size #4-48, UNF, Taper, Overall Length 1.88 in, High Speed Steel, TiN, Right Hand, Thread Length 0.56 in, 75 Percent Thread Drill Size #42, Thread Limit H2, Class of Fit 2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.