Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap

  • Mfr # C83393

  • Zoro # G810037583


product price: $9.99
/ea

Key Features

Number of Flutes
3
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
TiN
Overall Length
2.0000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C83393
Zoro #
G810037583
UPC #
697334048572
Country of Origin
United States

Dimensions

Overall Length
2.0000 in
Shank Dia.
0.1410 in
Thread Length
0.3800 in
Drill Bit Size
0.138 in
Thread Size
#6-40
Tap Length Standard
USCTI
Shank Length
0.1875 in
75% Thread Drill Size
#33
Square Size
0.1875 x 0.1100 in

Details

Item
Hand Tap
Number of Flutes
3
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
TiN
Thread Direction
Right Hand
Standards
USCTI Table 302A
Tap Chamfer
Taper
Features
General Purpose
Shank Type - Machining
Straight
Tap Shank Standard
USCTI
Threads per Inch
40
Thread Standard
UNF
Primary Material Application ISO Code
K, M, P
Class of Fit
2B
Measurement System
Decimal Inch
Thread Limit
H2
Primary Material Application
Cast Iron, Stainless Steel, Steel
Extended Neck
Yes
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through

Description

Straight Flute Hand Tap, Thread Size #6-40, UNF, Taper, Overall Length 2 in, High Speed Steel, TiN, Right Hand, Thread Length 0.69 in, 75 Percent Thread Drill Size #33, Thread Limit H2, Class of Fit 2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.