Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap

  • Mfr # C83493

  • Zoro # G210037350


product price: $48.19
/ea

Key Features

Number of Flutes
4
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
TiN
Overall Length
3.5900 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C83493
Zoro #
G210037350
UPC #
697334037712
Country of Origin
United States

Dimensions

Overall Length
3.5900 in
Thread Length
1.0000 in
Shank Dia.
0.4290 in
Drill Bit Size
9/16 in
Tap Length Standard
USCTI
Thread Size
9/16-12
75% Thread Drill Size
31/64 in
Square Size
0.5000 x 0.3220 in
Shank Length
0.5 in

Details

Item
Hand Tap
Number of Flutes
4
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
TiN
Tap Chamfer
Taper
Standards
USCTI Table 302A
Thread Direction
Right Hand
Thread Standard
UNC
Extended Neck
Yes
Class of Fit
2B
Features
General Purpose
Thread Limit
H3
Primary Material Application
Cast Iron, Stainless Steel, Steel
Tap Shank Standard
USCTI
Primary Material Application ISO Code
K, M, P
Measurement System
Decimal Inch
Shank Type - Machining
Straight
Threads per Inch
12
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand

Description

Straight Flute Hand Tap, Thread Size 9/16 In.-12, UNC, Taper, Overall Length 3.59 in, High Speed Steel, TiN, Right Hand, Thread Length 1.66 in, 75 Percent Thread Drill Size 31/64 in, Thread Limit H3, Class of Fit 2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.