Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap

  • Mfr # C83495

  • Zoro # G710037331


product price: $55.39
/ea

Key Features

Number of Flutes
4
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
TiN
Overall Length
3.8100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C83495
Zoro #
G710037331
UPC #
697334037743
Country of Origin
United States

Dimensions

Overall Length
3.8100 in
Thread Length
1.0900 in
Shank Dia.
0.4800 in
Tap Length Standard
USCTI
Drill Bit Size
5/8 in
Thread Size
5/8-18
Square Size
0.5625 x 0.3600 in
Shank Length
0.5625 in
75% Thread Drill Size
14.50 mm

Details

Item
Hand Tap
Number of Flutes
4
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
TiN
Thread Direction
Right Hand
Tap Chamfer
Taper
Standards
USCTI Table 302A
Thread Standard
UNF
Primary Material Application
Cast Iron, Stainless Steel, Steel
Shank Type - Machining
Straight
Features
General Purpose
Thread Limit
H3
Tap Shank Standard
USCTI
Extended Neck
Yes
Primary Material Application ISO Code
K, M, P
Threads per Inch
18
Measurement System
Decimal Inch
Class of Fit
2B
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand

Description

Straight Flute Hand Tap, Thread Size 5/8 In.-18, UNF, Taper, Overall Length 3.81 in, High Speed Steel, TiN, Right Hand, Thread Length 1.81 in, 75 Percent Thread Drill Size 14.50 mm, Thread Limit H3, Class of Fit 2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.