Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap

  • Mfr # C83496

  • Zoro # G010037406


product price: $74.19
/ea

Key Features

Number of Flutes
4
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
TiN
Overall Length
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C83496
Zoro #
G010037406
UPC #
697334037750
Country of Origin
United States

Dimensions

Overall Length
4 1/4 in
Thread Length
1.2200 in
Shank Dia.
0.5900 in
Drill Bit Size
3/4 in
Tap Length Standard
USCTI
Thread Size
3/4-10
75% Thread Drill Size
16.50 mm
Square Size
0.6875 x 0.4420 in
Shank Length
0.6875 in

Details

Item
Hand Tap
Number of Flutes
4
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
TiN
Standards
USCTI Table 302A
Thread Direction
Right Hand
Tap Chamfer
Taper
Tap Shank Standard
USCTI
Thread Standard
UNC
Features
General Purpose
Class of Fit
2B
Measurement System
Decimal Inch
Extended Neck
Yes
Thread Limit
H3
Primary Material Application ISO Code
K, M, P
Primary Material Application
Cast Iron, Stainless Steel, Steel
Shank Type - Machining
Straight
Threads per Inch
10
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through

Description

Straight Flute Hand Tap, Thread Size 3/4 In.-10, UNC, Taper, Overall Length 4.25 in, High Speed Steel, TiN, Right Hand, Thread Length 2 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit H3, Class of Fit 2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.