Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap

  • Mfr # C83498

  • Zoro # G510037470


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
TiN
Overall Length
4 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C83498
Zoro #
G510037470
UPC #
697334037781
Country of Origin
United States

Dimensions

Overall Length
4 11/16 in
Thread Length
2.2188 in
Shank Dia.
0.6970 in
Drill Bit Size
7/8 in
Tap Length Standard
USCTI
Thread Size
7/8-9
Shank Length
0.75 in
Square Size
0.7500 x 0.5230 in
75% Thread Drill Size
19.50 mm

Details

Item
Hand Tap
Number of Flutes
4
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
TiN
Standards
USCTI Table 302A
Thread Direction
Right Hand
Tap Chamfer
Taper
Tap Shank Standard
USCTI
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, P
Threads per Inch
9
Primary Material Application
Cast Iron, Stainless Steel, Steel
Features
General Purpose
Measurement System
Decimal Inch
Class of Fit
2B
Thread Standard
UNC
Thread Limit
H4
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand

Description

Straight Flute Hand Tap, Thread Size 7/8 In.-9, UNC, Taper, Overall Length 4.69 in, High Speed Steel, TiN, Right Hand, Thread Length 2.22 in, 75 Percent Thread Drill Size 19.50 mm, Thread Limit H4, Class of Fit 2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.