Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap

  • Mfr # C83499

  • Zoro # G310037441


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
TiN
Overall Length
4 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C83499
Zoro #
G310037441
UPC #
697334037798
Country of Origin
United States

Dimensions

Overall Length
4 11/16 in
Shank Dia.
0.6970 in
Thread Length
2.2188 in
Thread Size
7/8-14
Drill Bit Size
7/8 in
Tap Length Standard
USCTI
Square Size
0.7500 x 0.5230 in
Shank Length
0.75 in
75% Thread Drill Size
20.50 mm

Details

Item
Hand Tap
Number of Flutes
4
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
TiN
Tap Chamfer
Taper
Standards
USCTI Table 302A
Thread Direction
Right Hand
Measurement System
Decimal Inch
Primary Material Application ISO Code
K, M, P
Class of Fit
2B
Primary Material Application
Cast Iron, Stainless Steel, Steel
Thread Limit
H4
Thread Standard
UNF
Shank Type - Machining
Straight
Tap Shank Standard
USCTI
Threads per Inch
14
Features
General Purpose
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through

Description

Straight Flute Hand Tap, Thread Size 7/8 In.-14, UNF, Taper, Overall Length 4.69 in, High Speed Steel, TiN, Right Hand, Thread Length 2.22 in, 75 Percent Thread Drill Size 20.50 mm, Thread Limit H4, Class of Fit 2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.