Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap

  • Mfr # C83803

  • Zoro # G610037370


product price: $16.79
/ea

Key Features

Number of Flutes
3
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
TiN
Overall Length
49.28 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C83803
Zoro #
G610037370
UPC #
697334037859
Country of Origin
United States

Dimensions

Overall Length
49.28 mm
Thread Length
7.87 mm
Shank Dia.
3.58 mm
Thread Size
M3-0.50
Drill Bit Size
2.99 mm
Tap Length Standard
USCTI
Square Size
4.76 x 2.79 mm
Shank Length
4.76 mm
75% Thread Drill Size
#39

Details

Item
Hand Tap
Number of Flutes
3
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
TiN
Tap Chamfer
Taper
Thread Direction
Right Hand
Standards
USCTI Table 302A
Primary Material Application ISO Code
K, M, P
Thread Standard
Metric
Class of Fit
2B
Thread Pitch
0.50 mm
Features
General Purpose
Thread Limit
D4
Primary Material Application
Cast Iron, Stainless Steel, Steel
Shank Type - Machining
Straight
Extended Neck
Yes
Measurement System
Metric
Tap Shank Standard
USCTI
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand

Description

Straight Flute Hand Tap, Thread Size M3x0.5, Metric, Taper, Overall Length 49.28 mm, High Speed Steel, TiN, Right Hand, Thread Length 7.87 mm, 75 Percent Thread Drill Size #39, Thread Limit D3, Class of Fit 2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.