Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap

  • Mfr # C83806

  • Zoro # G810037613


product price: $16.69
/ea

Key Features

Number of Flutes
4
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
TiN
Overall Length
60.45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C83806
Zoro #
G810037613
UPC #
697334037897
Country of Origin
United States

Dimensions

Overall Length
60.45 mm
Shank Dia.
4.93 mm
Thread Length
12.70 mm
Tap Length Standard
USCTI
Drill Bit Size
5.00 mm
Thread Size
M5-0.80
Shank Length
6.35 mm
75% Thread Drill Size
#19
Square Size
6.35 x 3.86 mm

Details

Item
Hand Tap
Number of Flutes
4
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
TiN
Standards
USCTI Table 302A
Tap Chamfer
Taper
Thread Direction
Right Hand
Thread Pitch
0.80 mm
Primary Material Application
Cast Iron, Stainless Steel, Steel
Thread Limit
D4
Shank Type - Machining
Straight
Class of Fit
2B
Thread Standard
Metric
Measurement System
Metric
Extended Neck
Yes
Primary Material Application ISO Code
K, M, P
Tap Shank Standard
USCTI
Features
General Purpose
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through

Description

Straight Flute Hand Tap, Thread Size M5x0.8, Metric, Taper, Overall Length 60.45 mm, High Speed Steel, TiN, Right Hand, Thread Length 12.7 mm, 75 Percent Thread Drill Size #19, Thread Limit D4, Class of Fit 2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.