Zoro Homepage

Straight Flute Hand Tap

  • Mfr # C83807

  • Zoro # G610037677


product price: $17.19
/ea

Key Features

Number of Flutes
4
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
TiN
Overall Length
63.50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C83807
Zoro #
G610037677
UPC #
697334037903
Country of Origin
United States

Dimensions

Overall Length
63.50 mm
Thread Length
16.00 mm
Shank Dia.
6.48 mm
Thread Size
M6-1.00
Drill Bit Size
5.99 mm
Tap Length Standard
USCTI
75% Thread Drill Size
5.00 mm
Square Size
7.94 x 4.85 mm
Shank Length
7.94 mm

Description

Straight Flute Hand Tap, Thread Size M6x1, Metric, Taper, Overall Length 63.5 mm, High Speed Steel, TiN, Right Hand, Thread Length 16 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D5, Class of Fit 2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.