Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap

  • Mfr # C83833

  • Zoro # G610037547


product price: $50.19
/ea

Key Features

Number of Flutes
4
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Overall Length
3.8100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C83833
Zoro #
G610037547
UPC #
697334038887
Country of Origin
United States

Dimensions

Overall Length
3.8100 in
Thread Length
1.0900 in
Shank Dia.
0.4800 in
Thread Size
5/8-11
Tap Length Standard
USCTI
Drill Bit Size
5/8 in
75% Thread Drill Size
13.50 mm
Square Size
0.5625 x 0.3600 in
Shank Length
0.5625 in

Details

Item
Hand Tap
Number of Flutes
4
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Standards
USCTI Table 302A
Thread Direction
Right Hand
Tap Chamfer
Plug
Tap Shank Standard
USCTI
Thread Limit
H2
Features
General Purpose
Primary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel
Class of Fit
2B to 3B
Measurement System
Decimal Inch
Primary Material Application ISO Code
K, M, N, P
Extended Neck
Yes
Shank Type - Machining
Straight
Thread Standard
UNC
Threads per Inch
11
Spiral Direction
Right Hand

Description

Straight Flute Hand Tap, Thread Size 5/8 In.-11, UNC, Plug, Overall Length 3.81 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.81 in, 75 Percent Thread Drill Size 13.50 mm, Thread Limit H2, Class of Fit 2B-3B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.