Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap

  • Mfr # C83850

  • Zoro # G010037512


product price: $13.19
/ea

Key Features

Number of Flutes
2
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
TiN
Overall Length
2.1300 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C83850
Zoro #
G010037512
UPC #
697334039532
Country of Origin
United States

Dimensions

Overall Length
2.1300 in
Shank Dia.
0.1680 in
Thread Length
0.3800 in
Drill Bit Size
0.164 in
Thread Size
#8-32
Tap Length Standard
USCTI
Shank Length
0.25 in
75% Thread Drill Size
#29
Square Size
0.2500 x 0.1310 in

Details

Item
Hand Tap
Number of Flutes
2
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
TiN
Standards
USCTI Table 302A
Tap Chamfer
Plug
Thread Direction
Right Hand
Shank Type - Machining
Straight
Class of Fit
2B
Measurement System
Decimal Inch
Extended Neck
Yes
Thread Limit
H2
Features
General Purpose
Primary Material Application ISO Code
K, M, P
Threads per Inch
32
Thread Standard
UNC
Primary Material Application
Cast Iron, Stainless Steel, Steel
Tap Shank Standard
USCTI
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through

Description

Straight Flute Hand Tap, Thread Size #8-32, UNC, Plug, Overall Length 2.13 in, High Speed Steel, TiN, Right Hand, Thread Length 0.75 in, 75 Percent Thread Drill Size #29, Thread Limit H2, Class of Fit 2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.