Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap

  • Mfr # C83876

  • Zoro # G710037621


product price: $16.69
/ea

Key Features

Number of Flutes
4
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
TiN
Overall Length
60.45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C83876
Zoro #
G710037621
UPC #
697334040194
Country of Origin
United States

Dimensions

Overall Length
60.45 mm
Shank Dia.
4.93 mm
Thread Length
12.70 mm
Drill Bit Size
5.00 mm
Tap Length Standard
USCTI
Thread Size
M5-0.80
75% Thread Drill Size
#19
Square Size
6.35 x 3.86 mm
Shank Length
6.35 mm

Details

Item
Hand Tap
Number of Flutes
4
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
TiN
Tap Chamfer
Plug
Standards
USCTI Table 302A
Thread Direction
Right Hand
Shank Type - Machining
Straight
Thread Pitch
0.80 mm
Primary Material Application ISO Code
K, M, P
Extended Neck
Yes
Thread Standard
Metric
Features
General Purpose
Class of Fit
2B
Measurement System
Metric
Tap Shank Standard
USCTI
Primary Material Application
Cast Iron, Stainless Steel, Steel
Thread Limit
D4
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through

Description

Straight Flute Hand Tap, Thread Size M5x0.8, Metric, Plug, Overall Length 60.45 mm, High Speed Steel, TiN, Right Hand, Thread Length 12.7 mm, 75 Percent Thread Drill Size #19, Thread Limit D4, Class of Fit 2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.