Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap

  • Mfr # C83885

  • Zoro # G210037695


product price: $53.79
/ea

Key Features

Number of Flutes
4
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
TiN
Overall Length
91.28 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C83885
Zoro #
G210037695
UPC #
697334040460
Country of Origin
United States

Dimensions

Overall Length
91.28 mm
Thread Length
42.07 mm
Shank Dia.
10.90 mm
Thread Size
M14-2.00
Tap Length Standard
USCTI
Drill Bit Size
14.00 mm
Square Size
12.70 x 8.18 mm
Shank Length
12.7 mm
75% Thread Drill Size
12.00 mm

Details

Item
Hand Tap
Number of Flutes
4
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
TiN
Tap Chamfer
Plug
Standards
USCTI Table 302A
Thread Direction
Right Hand
Primary Material Application ISO Code
K, M, P
Thread Pitch
2.00 mm
Features
General Purpose
Shank Type - Machining
Straight
Thread Standard
Metric
Class of Fit
2B
Thread Limit
D7
Measurement System
Metric
Primary Material Application
Cast Iron, Stainless Steel, Steel
Tap Shank Standard
USCTI
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand

Description

Straight Flute Hand Tap, Thread Size M14x2, Metric, Plug, Overall Length 91.28 mm, High Speed Steel, TiN, Right Hand, Thread Length 42.07 mm, 75 Percent Thread Drill Size 12.00 mm, Thread Limit D7, Class of Fit 2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.