Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap

  • Mfr # C83886

  • Zoro # G710037591


product price: $65.89
/ea

Key Features

Number of Flutes
4
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
TiN
Overall Length
96.84 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C83886
Zoro #
G710037591
UPC #
697334040477
Country of Origin
United States

Dimensions

Overall Length
96.84 mm
Shank Dia.
12.19 mm
Thread Length
46.04 mm
Tap Length Standard
USCTI
Drill Bit Size
15.99 mm
Thread Size
M16-2.00
75% Thread Drill Size
14.00 mm
Square Size
14.29 x 9.14 mm
Shank Length
14.29 mm

Details

Item
Hand Tap
Number of Flutes
4
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
TiN
Thread Direction
Right Hand
Standards
USCTI Table 302A
Tap Chamfer
Plug
Shank Type - Machining
Straight
Thread Pitch
2.00 mm
Tap Shank Standard
USCTI
Class of Fit
2B
Thread Standard
Metric
Primary Material Application ISO Code
K, M, P
Measurement System
Metric
Thread Limit
D7
Primary Material Application
Cast Iron, Stainless Steel, Steel
Features
General Purpose
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand

Description

Straight Flute Hand Tap, Thread Size M16x2, Metric, Plug, Overall Length 96.84 mm, High Speed Steel, TiN, Right Hand, Thread Length 46.04 mm, 75 Percent Thread Drill Size 14.00 mm, Thread Limit D7, Class of Fit 2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.