Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap

  • Mfr # C83887

  • Zoro # G310037533


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
TiN
Overall Length
113.51 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C83887
Zoro #
G310037533
UPC #
697334040484
Country of Origin
United States

Dimensions

Overall Length
113.51 mm
Thread Length
50.80 mm
Shank Dia.
16.56 mm
Drill Bit Size
19.99 mm
Tap Length Standard
USCTI
Thread Size
M20-2.50
75% Thread Drill Size
17.50 mm
Shank Length
17.46 mm
Square Size
17.46 x 12.42 mm

Details

Item
Hand Tap
Number of Flutes
4
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
TiN
Standards
USCTI Table 302A
Thread Direction
Right Hand
Tap Chamfer
Plug
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, P
Tap Shank Standard
USCTI
Thread Pitch
2.50 mm
Primary Material Application
Cast Iron, Stainless Steel, Steel
Measurement System
Metric
Thread Standard
Metric
Thread Limit
D7
Class of Fit
2B
Features
General Purpose
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through

Description

Straight Flute Hand Tap, Thread Size M20x2.5, Metric, Plug, Overall Length 113.51 mm, High Speed Steel, TiN, Right Hand, Thread Length 50.8 mm, 75 Percent Thread Drill Size 17.50 mm, Thread Limit D7, Class of Fit 2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.