Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap

  • Mfr # C83892

  • Zoro # G610037639


product price: $16.49
/ea

Key Features

Number of Flutes
2
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
TiCN
Overall Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C83892
Zoro #
G610037639
UPC #
697334040538
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Thread Length
0.6300 in
Shank Dia.
0.2550 in
Tap Length Standard
USCTI
Drill Bit Size
1/4 in
Thread Size
1/4-20
Square Size
0.3125 x 0.1910 in
Shank Length
0.3125 in
75% Thread Drill Size
#7

Details

Item
Hand Tap
Number of Flutes
2
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
TiCN
Thread Direction
Right Hand
Tap Chamfer
Plug
Standards
USCTI Table 302A
Thread Standard
UNC
Features
General Purpose
Shank Type - Machining
Straight
Thread Limit
H3
Measurement System
Decimal Inch
Primary Material Application ISO Code
K, M, P
Extended Neck
Yes
Tap Shank Standard
USCTI
Threads per Inch
20
Class of Fit
2B
Primary Material Application
Cast Iron, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand

Description

Straight Flute Hand Tap, Thread Size 1/4 In.-20, UNC, Plug, Overall Length 2.5 in, High Speed Steel, TiCN, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit 2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.