Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap

  • Mfr # C83894

  • Zoro # G610037561


product price: $23.59
/ea

Key Features

Number of Flutes
4
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
TiCN
Overall Length
2.9400 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C83894
Zoro #
G610037561
UPC #
697334040552
Country of Origin
United States

Dimensions

Overall Length
2.9400 in
Shank Dia.
0.3810 in
Thread Length
3/4 in
Tap Length Standard
USCTI
Thread Size
3/8-24
Drill Bit Size
3/8 in
Square Size
0.4375 x 0.2860 in
75% Thread Drill Size
8.50 mm
Shank Length
0.4375 in

Details

Item
Hand Tap
Number of Flutes
4
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
TiCN
Tap Chamfer
Plug
Standards
USCTI Table 302A
Thread Direction
Right Hand
Measurement System
Decimal Inch
Primary Material Application
Cast Iron, Stainless Steel, Steel
Threads per Inch
24
Primary Material Application ISO Code
K, M, P
Thread Standard
UNF
Features
General Purpose
Shank Type - Machining
Straight
Extended Neck
Yes
Tap Shank Standard
USCTI
Thread Limit
H3
Class of Fit
2B
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand

Description

Straight Flute Hand Tap, Thread Size 3/8 In.-24, UNF, Plug, Overall Length 2.94 in, High Speed Steel, TiCN, Right Hand, Thread Length 1.25 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H3, Class of Fit 2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.