Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap

  • Mfr # C83898

  • Zoro # G610037431


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
TiCN
Overall Length
4 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C83898
Zoro #
G610037431
UPC #
697334040590
Country of Origin
United States

Dimensions

Overall Length
4 11/16 in
Shank Dia.
0.6970 in
Thread Length
2.2188 in
Tap Length Standard
USCTI
Thread Size
7/8-14
Drill Bit Size
7/8 in
Shank Length
0.75 in
75% Thread Drill Size
20.50 mm
Square Size
0.7500 x 0.5230 in

Details

Item
Hand Tap
Number of Flutes
4
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
TiCN
Standards
USCTI Table 302A
Tap Chamfer
Plug
Thread Direction
Right Hand
Features
General Purpose
Class of Fit
2B
Measurement System
Decimal Inch
Shank Type - Machining
Straight
Tap Shank Standard
USCTI
Thread Limit
H4
Threads per Inch
14
Primary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P
Thread Standard
UNF
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand

Description

Straight Flute Hand Tap, Thread Size 7/8 In.-14, UNF, Plug, Overall Length 4.69 in, High Speed Steel, TiCN, Right Hand, Thread Length 2.22 in, 75 Percent Thread Drill Size 20.50 mm, Thread Limit H4, Class of Fit 2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.