Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap

  • Mfr # C83929

  • Zoro # G210037619


product price: $68.19
/ea

Key Features

Number of Flutes
4
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Overall Length
102.39 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C83929
Zoro #
G210037619
UPC #
697334041344
Country of Origin
United States

Dimensions

Overall Length
102.39 mm
Thread Length
46.04 mm
Shank Dia.
13.77 mm
Thread Size
M18-1.50
Tap Length Standard
USCTI
Drill Bit Size
18.00 mm
Shank Length
15.88 mm
Square Size
15.88 x 10.31 mm
75% Thread Drill Size
16.50 mm

Details

Item
Hand Tap
Number of Flutes
4
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Standards
USCTI Table 302A
Tap Chamfer
Bottoming
Class of Fit
6H
Measurement System
Metric
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, N, P
Thread Standard
Metric
Thread Pitch
1.50 mm
Tap Shank Standard
USCTI
Features
General Purpose
Thread Limit
D6
Spiral Direction
Right Hand

Description

Straight Flute Hand Tap, Thread Size M18x1.5, Metric, Bottoming, Overall Length 102.39 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 46.04 mm, 75 Percent Thread Drill Size 16.50 mm, Thread Limit D6, Class of Fit 6H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.