Zoro Homepage

Straight Flute Hand Tap

  • Mfr # C83930

  • Zoro # G210037510


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Tap Style
Straight Flute
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Overall Length
138.12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C83930
Zoro #
G210037510
UPC #
697334041382
Country of Origin
United States

Dimensions

Overall Length
138.12 mm
Thread Length
64.41 mm
Drill Bit Size
29.99 mm
Thread Size
M30-3.50
75% Thread Drill Size
1 in

Details

Item
Hand Tap
Number of Flutes
4
Tap Style
Straight Flute
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Tap Chamfer
Bottoming
Thread Pitch
3.50 mm
Thread Limit
D9
Measurement System
Metric
Features
General Purpose
Thread Standard
Metric
Class of Fit
6H
Primary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel

Description

Straight Flute Hand Tap, Thread Size M30x3.5, Metric, Bottoming, Overall Length 138.12 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 64.41 mm, 75 Percent Thread Drill Size 1 in, Thread Limit D9, Class of Fit 6H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.