Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap

  • Mfr # C83942

  • Zoro # G110037542


product price: $9.99
/ea

Key Features

Number of Flutes
2
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
TiN
Overall Length
2.0000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C83942
Zoro #
G110037542
UPC #
697334042181
Country of Origin
United States

Dimensions

Overall Length
2.0000 in
Thread Length
0.3800 in
Shank Dia.
0.1410 in
Thread Size
#6-32
Tap Length Standard
USCTI
Drill Bit Size
0.138 in
75% Thread Drill Size
#36
Square Size
0.1875 x 0.1100 in
Shank Length
0.1875 in

Details

Item
Hand Tap
Number of Flutes
2
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
TiN
Standards
USCTI Table 302A
Tap Chamfer
Bottoming
Thread Direction
Right Hand
Shank Type - Machining
Straight
Threads per Inch
32
Class of Fit
2B
Thread Standard
UNC
Primary Material Application ISO Code
K, M, P
Tap Shank Standard
USCTI
Primary Material Application
Cast Iron, Stainless Steel, Steel
Measurement System
Decimal Inch
Thread Limit
H3
Extended Neck
Yes
Features
General Purpose
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand

Description

Straight Flute Hand Tap, Thread Size #6-32, UNC, Bottoming, Overall Length 2 in, High Speed Steel, TiN, Right Hand, Thread Length 0.69 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Class of Fit 2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.