Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap

  • Mfr # C83966

  • Zoro # G210037640


product price: $16.79
/ea

Key Features

Number of Flutes
3
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
TiN
Overall Length
49.28 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C83966
Zoro #
G210037640
UPC #
697334043072
Country of Origin
United States

Dimensions

Overall Length
49.28 mm
Shank Dia.
3.58 mm
Thread Length
7.87 mm
Tap Length Standard
USCTI
Thread Size
M3-0.50
Drill Bit Size
2.99 mm
Square Size
4.76 x 2.79 mm
Shank Length
4.76 mm
75% Thread Drill Size
#39

Details

Item
Hand Tap
Number of Flutes
3
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
TiN
Tap Chamfer
Bottoming
Thread Direction
Right Hand
Standards
USCTI Table 302A
Thread Standard
Metric
Class of Fit
2B
Features
General Purpose
Tap Shank Standard
USCTI
Measurement System
Metric
Thread Pitch
0.50 mm
Shank Type - Machining
Straight
Extended Neck
Yes
Thread Limit
D3
Primary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand

Description

Straight Flute Hand Tap, Thread Size M3x0.5, Metric, Bottoming, Overall Length 49.28 mm, High Speed Steel, TiN, Right Hand, Thread Length 7.87 mm, 75 Percent Thread Drill Size #39, Thread Limit D3, Class of Fit 2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.