Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap

  • Mfr # C83968

  • Zoro # G710037577


product price: $13.99
/ea

Key Features

Number of Flutes
4
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
TiN
Overall Length
54.10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C83968
Zoro #
G710037577
UPC #
697334043102
Country of Origin
United States

Dimensions

Overall Length
54.10 mm
Thread Length
19.05 mm
Shank Dia.
4.27 mm
Thread Size
M4-0.70
Drill Bit Size
4.00 mm
Tap Length Standard
USCTI
75% Thread Drill Size
#30
Shank Length
6.35 mm
Square Size
6.35 x 3.33 mm

Details

Item
Hand Tap
Number of Flutes
4
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
TiN
Thread Direction
Right Hand
Tap Chamfer
Bottoming
Standards
USCTI Table 302A
Extended Neck
Yes
Measurement System
Metric
Class of Fit
2B
Thread Limit
D4
Tap Shank Standard
USCTI
Thread Standard
Metric
Primary Material Application ISO Code
K, M, P
Thread Pitch
0.70 mm
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Stainless Steel, Steel
Features
General Purpose
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand

Description

Straight Flute Hand Tap, Thread Size M4x0.7, Metric, Bottoming, Overall Length 54.1 mm, High Speed Steel, TiN, Right Hand, Thread Length 19.05 mm, 75 Percent Thread Drill Size #30, Thread Limit D4, Class of Fit 2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.